Charlotte 3 Light Semi Flush Ceiling Light Antique Nickel, E27

Order Code: ZT3322473S

£299.99 Inc VAT (20%)


Description

Charlotte 3 Light Semi Flush Ceiling Light Antique Nickel, E27 | Description: This is an updated traditional design featuring a richly textured off-white fabric shade captured by wide solid metal uprights and trim rings. The domed bottom diffuser is captured inside a heavy trim ring and held by cast decorative knobs for a refined vintage touch. The fitting has a soft feel, ideal for mounting in a living room setting. The sturdy fitting is sure to add class and style to its surroundings. Available in more than one finish. | Features: Finish: Antique Nickel, IP Rating: IP20, Height (cm) : 33, Width (cm) : 40.6, No. of Lights: 3, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 75, Weight (kg) : 4.4, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Charlotte 3 Light Semi Flush Ceiling Light Antique Nickel, E27
  • Colour
    Blue
  • Product Type
    Safety Helmet
  • Material
    HDPE
    Polycotton
  • Ventilation Type
    Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome