Clifton Led Flexi Wall Reading Light & Usb Antique Brass

Order Code: ZT3310001S

£119.99 Inc VAT (20%)


Description

Clifton LED Flexi Wall Reading Light & USB Antique Brass | Description: Gain a stylish reading light with the simple addition of the Clifton LED Antique Brass Flexi Wall Reading Light and USB port. Get wonderful light for reading or work along with a convenient spot for charging devices with this modern fixture. The arm and lamp head are flexible for positioning illumination just where you need it. | Features: Finish: Antique Brass Height (cm) : 25.00, Width (cm) : 6.50, Lamp Type: INTEGRATED LED, Number of Lights: 1, IP Rating: , Kelvin: 3000K, Lumens: 220lm, Bulb Included: Yes

See full description
Specifications for Clifton Led Flexi Wall Reading Light & Usb Antique Brass
  • Height
    25.0cm
  • Number of Lights
    1
  • Bulb Included
    Yes
  • Width
    6.5cm
  • Product Type
    Reading Light
  • Finish/Colour
    Antique Brass
  • Lamp Type
    Integrated LED
  • Lumens
    220lm
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome