Clip Led Ceiling Pendant, Black Aluminium

Order Code: ZT3315737S

£249.99 Inc VAT (20%)


Description

Clip LED Ceiling Pendant, Black Aluminium | Description: The Clip ceiling pendant is a simple way to update any room. With 3 adjustable interlocking black ovals, which can be positioned to create different effects, Clip has milky LED and a matt black aluminium finish, creating a stunning monochrome ceiling pendant. Clip will look great hung low over a table or island as well as in a living room. | Features: Finish: Matt Black, White, Material: Mild steel, IP Rating: IP20, Height: 24cm, Max Height: 120cm, Length: 80cm, Width: 74.5cm, Lamp Type: Integrated LED, No. of Lamps: 1, Bulb Included: Yes, Dimmable: Colour temperature Dimmable by wall switch, Kelvin: 3000/4500/6000K, Lumens: 3050lm, Weight: 1.96kg, Wattage (max) : 53W

See full description
Specifications for Clip Led Ceiling Pendant, Black Aluminium
  • Maximum Height
    120cm
  • Length
    80cm
  • Colour Temperature
    3000/4500/6000K
  • Lamp Type
    Integrated LED
  • Material
    Mild Steel
  • No. of Lamps
    1
  • Lumens
    3050lm
  • Finish/Colour
    Matt Black
  • Product Type
    Ceiling Pendant
  • Height
    24cm
  • IP Rating
    IP20
  • Bulb Included
    Yes
  • Weight
    1.96kg
  • Colour
    Black
  • Maximum Wattage
    53W
  • Width
    74.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome