Clover Led 7 Light Flush Ceiling Light Chrome, Crystal

Order Code: ZT3312664S

£319.99 Inc VAT (20%)


Description

Clover LED 7 Light Flush Ceiling Light Chrome, Crystal | Description: Provide an elegant touch using this chrome flush fitting with clear crystal glass. The light includes delicate crystal embellishment that when combined with chrome create a stunning effect. Attach to the ceiling of any stylish home to turn heads. LEDs use up to 85% less energy and last up to 20 times longer than incandescent bulbs. The range offers a variety of different fittings to choose from. Class one. | Features: Finish: Chrome, Clear, Material: Glass, Metal, IP Rating: IP20, Height (cm) : 9, Diameter (cm) : 66.5, No. of Lights: 7, Lamp Type: INTEGRATED LED, Kelvin: 4000, Lumens: 1920, Wattage (max) : 25

See full description
Specifications for Clover Led 7 Light Flush Ceiling Light Chrome, Crystal
  • Maximum Wattage
    25W
  • Diameter
    66.5cm
  • Material
    Glass, Metal
  • Colour Temperature
    4000K
  • Lumens
    1920lm
  • Lamp Type
    Integrated LED
  • Product Type
    Flush Ceiling Light
  • Finish/Colour
    Chrome, Clear
  • Number of Lights
    7
  • Height
    9cm
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome