Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
COB Rechargeable LED Light 10W
By Connexion
Order Code:
ZT3673428S
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.34
5%
10 +
£29.69
10%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/cob-rechargeable-led-light-10w/p/ZT3673428S
Add to quotation
View all LED Lamps & Bulbs
Description
COB Rechargeable LED Light 10w
Tags:
#BulkDiscount
Specifications
Specifications for COB Rechargeable LED Light 10W
Product Type
Rechargeable LED Light
Wattage
10W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome