Collier 4 Light Ceiling Pendant Brass, E14

Order Code: ZT3322545S

£599.99 Inc VAT (20%)


Description

Collier 4 Light Ceiling Pendant Brass, E14 | Description: This range offers a variety of different ceiling lights which allows you to choose the best one, or combine different options to create a unique and perfect feel. The heritage brass finish of the fittings gives them a slightly more traditional feel, which is then counteracted by the opal diffusers. The timeless style of this collection is a great feature in itself. Pendants are adjustable in height. | Features: Finish: Brass, Material: Steel, IP Rating: IP20, Height (cm) : 62.1, Min Height (cm) : 77.2, Max Height (cm) : 377, Diameter (cm) : 54.3, No. of Lights: 4, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 7.5

See full description
Specifications for Collier 4 Light Ceiling Pendant Brass, E14
  • Wattage
    60
  • Dimmable
    Yes
  • Height
    62.1cm
  • Diameter
    54.3cm
  • IP Rating
    IP20
  • Weight
    7.5kg
  • Min Height
    77.2cm
  • Product Type
    Ceiling Pendant
  • Finish/Colour
    Brass
  • Number of Lights
    4
  • Maximum Wattage
    60W
  • Maximum Height
    377cm
  • Material
    Steel
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome