Conga Reading Light Wall Light Black, E27

Order Code: ZT3321369S

£209.99 Inc VAT (20%)


Description

Conga Reading Light Wall Light Black, E27 | Description: Part minimalist and part mid-century modern, the Conga Black 1-Light Wall Light with Shade and Adjustable Reading Light is an excellent choice for any decorating style. Offering brilliant yet soft light for any setting this fixture would work perfectly flanking a sofa or bed for helpful light. | Features: Material: Steel Body And Textile Screen, IP Rating: IP20, Height (cm) : 29, Width (cm) : 24.5, Length (cm) : 21.5, Lamp Type: E27, Weight (kg) : 1.15, Bulb Included: No, Wattage (max) : 15W, Material: Steel Body And Textile Screen, IP Rating: IP20, Height (cm) : 29, Width (cm) : 24.5, Length (cm) : 21.5, Lamp Type: E27, Weight (kg) : 1.15, Bulb Included: No, Wattage (max) : 15W

See full description
Specifications for Conga Reading Light Wall Light Black, E27
  • Maximum Wattage
    15W
  • Lamp Type
    E27
  • Colour
    Black
  • Length
    21.5cm
  • Bulb Included
    No
  • Height
    29cm
  • Product Type
    Reading Light Wall Light
  • Width
    24.5cm
  • Weight
    1.15kg
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome