Conga Wall Light with Shade Black, E27

Order Code: ZT3321444S

£169.99 Inc VAT (20%)


Description

Conga Wall Light with Shade Black, E27 | Description: Part minimalist and part mid-century modern, the Conga Black 1-Light Wall Light with Shade is an excellent choice for any decorating style. Offering brilliant yet soft light for any setting this fixture would work perfectly flanking a fireplace, mirror or lighting up an entryway. | Features: Material: Steel Body And Textile Screen, IP Rating: IP20, Height (cm) : 21.5, Width (cm) : 25.5, Length (cm) : 21.5, Lamp Type: E27, Weight (kg) : 0.93, Bulb Included: No, Wattage (max) : 3W, Material: Steel Body And Textile Screen, IP Rating: IP20, Height (cm) : 21.5, Width (cm) : 25.5, Length (cm) : 21.5, Lamp Type: E27, Weight (kg) : 0.93, Bulb Included: No, Wattage (max) : 3W

See full description
Specifications for Conga Wall Light with Shade Black, E27
  • Lamp Type
    E27
  • IP Rating
    IP20
  • Weight
    0.93kg
  • Bulb Included
    No
  • Colour
    Black
  • Width
    25.5cm
  • Wattage
    3W
  • Height
    21.5cm
  • Product Type
    Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome