0
1

Connexion 6664 Rechargeable LED Hand Lamp 6W 540Lumens

Order Code: ZT3085457S

£34.99 Inc VAT (20%)


Description

Toolstop Rechargeable LED Hand Lamp provides 360-degree lighting with 60 LEDs on a wand-style light
The Toolstop 6664 Rechargeable LED Hand Lamp gives 360-degree lighting with 60 LEDs on a wand-style light. The lamp has a hanging hook, magnetic end and strap as well as a handle for multiple uses. Perfect for working on or near metal objects, you can attach the lamp magnetically. Hang from an overhead object or just hold the comfortable handle.

Features:
Hook
Magnetic
Charging power input with lead (Micro USB)
On/Off switch
Strap with hanging hole on lamp
Specification:
Height: 320mm
Diameter: 60mm
Lumens: 540
Colour Temp: 6400K
Working temp: -25c to 60c
Working Time: 3 hours
Charging Time: 5-6 hours

See full description
Specifications for Connexion 6664 Rechargeable LED Hand Lamp 6W 540Lumens
  • Wattage
    6W
  • Height
    320mm
  • Diameter
    60mm
  • Colour Temperature
    6400K
  • Lumens
    540

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome