0
1
2
3

Connexion 6666 Rechargeable LED COB Work Light 10W 750Lumens

Order Code: ZT3085475S

£35.99 Inc VAT (20%)


Description

Toolstop 6666 Rechargeable LED COB Work Light 10W
The Toolstop Rechargeable LED COB 10W Work Light delivers up to 750 lumens of light. COB refers to Chip On Board which is Multi LED chips packed closley together as one lighting module. When they light up, it appears like more of a lighting panel than multiple individual lights. COB LED lights are higher-quality light sources because they a reflector to provide focused and controlled light. They don't feature the frosted lenses that come with SMD LED lights

Features:
Easy on-off push button
3 lighting modes
10w super bright LED light
USB charger input
USB charging outlet for mobile phone
Durable HD housing
Battery capacity indicator
Specification:
Bulb: 10W COB LED
Brightness: 750 lumens
Size: 172 x 127 x 45mm
Weight: 0.5kg

See full description
Specifications for Connexion 6666 Rechargeable LED COB Work Light 10W 750Lumens
  • Weight
    0.5kg
  • Wattage
    10W
  • Light Type
    COB LED
  • Size
    172 x 127 x 45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome