0
1

Connexion 88882 LED MC Hand Lamp 15W 110V

Order Code: ZT3085542S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Toolstop 88882 LED Gripper Hand Lamp 15W 110V
The 88882 is a portable 110V LED Hand Lamp that can be clamped to an object. It provides 15W of power with a 360-degree beam. Ideal for the construction industry, illumination of tunnels, building, road and bridge work.

Features:
Robust polycarbonate construction
Detachable handle with rubberised grip
3 metres of cable and 16A 3 pin plug fitted
360 Degree beam for maximum light output
Rocker On/Off switch
Specification:
Input Voltage: 100/130V 50/60Hz
Rated Power: 15W
Electrical Class: 1
Beam Angle: 360 Deg
Lumens: 1500
Colour Temp: 6500K
Lifetime Hours: 30,000
IP Rating: IP44
Dimensions: 165 x 90mm
Lead Length: 3 Metres
Compliance: BS EN 60698-1

See full description
Specifications for Connexion 88882 LED MC Hand Lamp 15W 110V
  • Product Type
    LED Hand Lamp
  • Lumens
    1500
  • Colour Temperature
    6500K
  • Material
    Polycarbonate
  • Voltage
    110V
  • Rated Power
    15W
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome