CorePro Candle 2W 25W B22 827 Non-Dimmable 347243/766903

Order Code: ZT5067615S

£4.69 Inc VAT (20%)


Description

Signify COREPRO CANDLE 2W 25W B22 827 NON-DIM 347243/766903 Candles & Lustres Glass ND CL 929001815692

Specifications for CorePro Candle 2W 25W B22 827 Non-Dimmable 347243/766903
  • Diameter
    35mm
  • Length
    93mm
  • Colour Temperature
    2700 - 2700 K
  • Nominal Current
    20 - 20mA
  • Wattage
    2 - 2W
  • Luminous Flux
    250 - 250 lm
  • Nominal Voltage
    220 - 240V
  • Lamp Efficacy
    125 lm/W
  • Power Factor
    0.41
  • Average Nominal Lifespan
    15000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome