Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
CorePro Candle 2W 25W E14 Non-Dimmable 377578/574072
By Signify
Order Code:
ZT5067605S
£3.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.49
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/corepro-candle-2w-25w-e14-non-dimmable-377578-574072/p/ZT5067605S
Add to quotation
View all LED Lamps & Bulbs
Description
Signify COREPRO CANDLE 2W 25W E14 NON-DIM 377578/574072 Candles & Lustres Glass ND CL 929001238392
Specifications
Specifications for CorePro Candle 2W 25W E14 Non-Dimmable 377578/574072
Diameter
35mm
Average Nominal Lifespan
15000 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome