Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
CorePro FR GLS 5W 40W E27 840 Non-Dimmable 577790
By Signify
Order Code:
ZT5065429S
£3.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/corepro-fr-gls-5w-40w-e27-840-non-dimmable-577790/p/ZT5065429S
Add to quotation
View all LED Lamps & Bulbs
Description
Signify COREPRO FR GLS 5W 40W E27 840 NON-DIM 577790 Bulbs Entry 40/60 ND 929001234602
Specifications
Specifications for CorePro FR GLS 5W 40W E27 840 Non-Dimmable 577790
Beam Angle
200 - 200
Length
110mm
Diameter
60mm
Colour Temperature
4000 - 4000 K
Luminous Flux
470 - 470 lm
Power Factor
0.5
Average Nominal Lifespan
15000 h
Lamp Efficacy
94 lm/W
Nominal Voltage
220 - 240V
Nominal Current
48 - 48mA
Wattage
5 - 5W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome