Dark 3 Light Large Semi Flush Ceiling Light Black, Tiffany Style Glass, E27

Order Code: ZT3311330S

£249.99 Inc VAT (20%)


Description

Dark 3 Light Large Semi Flush Ceiling Light Black, Tiffany Style Glass, E27 | Description: The eye catching Dark Star 3 light pendant is designed with iridescent black against pearly cream glass. Compatible with LED lamps, dimmable and matching items available. | Features: Finish: Black, Tiffany Style Glass, IP Rating: IP20, Height (cm) : 14, Diameter (cm) : 49, Projection (cm) : 14, No. of Lights: 3, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Dark 3 Light Large Semi Flush Ceiling Light Black, Tiffany Style Glass, E27
  • Bulb Included
    No
  • IP Rating
    IP20
  • Maximum Wattage
    60W
  • Finish/Colour
    Black
  • Product Type
    Semi Flush Ceiling Light
  • Diameter
    49cm
  • Lamp Type
    E27
  • Number of Lights
    3
  • Height
    14cm
  • Type
    Incandescent
  • Wattage
    60
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome