Dimmable 5.5W E14 LED Bulb (4000K - Natur White)

Order Code: ZT1709049S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

5.5W E14 LED bulb with a glass & polycarbonate exterior. Environmentally friendly & Perfect for use within the home to replace the halogen eqvuivalent of 55W. Suitable for use within Lamps, Chandeliers, Side Lighting & any other alternative which requires a E14 Cap. Providing an energy saving of up to 90% as opposed to the halogen fitting with a energy class of A.

Specifications for Dimmable 5.5W E14 LED Bulb (4000K - Natur White)
  • Product Type
    LED Bulb
  • Wattage
    5.5W
  • Energy Class
    A