Dimple Glass Wall Lamp Satin Brass Plate, Champagne Lustre Glass

Order Code: ZT3313468S

£69.99 Inc VAT (20%)


Description

Dimple Glass Wall Lamp Satin Brass Plate, Champagne Lustre Glass | Description: Champagne lustre glass meets modern satin brushed gold plating in a combination of modern classic styling. This wall light is the perfect addition to your modern home. Add a touch of style to your interior with a matching ceiling light, table and floor lamp. Ideal when paired with up to date LED filament lamps. | Features: Finish: Satin Brass Plate & Champagne Lustre Glass, Material: Steel & glass, Width (cm) : 14.50, Lamp Type: E14, Number of Lights: 5, IP Rating: IP20, Bulb Included: No, Wattage (max) : 25W, Weight (kg) : 0.79

See full description
Specifications for Dimple Glass Wall Lamp Satin Brass Plate, Champagne Lustre Glass
  • IP Rating
    IP20
  • Lamp Type
    E14
  • Width
    14.5cm
  • Number of Lights
    5
  • Colour
    Champagne Lustre Glass
  • Product Type
    Wall Lamp
  • Weight
    0.79kg
  • Bulb Included
    No
  • Material
    Steel & glass
  • Maximum Wattage
    25W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome