0
1
2

DML801 14.4/18V LXT LED Torch

Order Code: ZT3085538S

£54.99 Inc VAT (20%)


Description

This LED torch from Makita has up to 40 hours runtime with a 5.0Ah 18V battery
The Makita DML801 LED torch is compact and lightweight yet perfect for illuminating dark work areas and confined spaces. It has 2 brightness settings; 240 lumens with 12 LED or 120 lumens with 6 LED. The metal hang hook allows for hands-free use and the folding head with 7 positive stops rotates left and right for multiple lighting angles.

Features:
The flashlight head folds up and down with 7 positive stops and rotates left to right for multiple lighting angles
Metal hang hook swivels 360° and folds away for extra convenience
2-mode on/off switch delivers either full brightness (240 lumens) with 12 LED or half brightness (120 lumens) with 6 LED
Up to 17 hours of continuous illumination in 12 LED mode with a 5.0Ah 18V battery
Up to 40 hours of continuous illumination in 6 LED mode with a 5.0Ah 18V battery
Compact and ergonomic design; weighs only 2.1 lbs with battery
Rubberized soft grip provides increased comfort on the job
Specification:
Runtime (max in hours): 40
Lumens : 240
Bulb: 12 LED
Overall Length: 15"
Net Weight (with battery): 2.1 lbs

See full description
Specifications for DML801 14.4/18V LXT LED Torch
  • Lumens
    240
  • Voltage
    14.4/18V
  • Product Type
    LED Torch
  • Overall Length
    15in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome