0
1

DML806 18V LED Flashlight (Body Only)

Order Code: ZT3085545S

£61.99 Inc VAT (20%)


Description

The Makita DML806 Flashlight has 360 degree illumination to light up any workspace.
The DML806 18V Flashlight is a 2-in-1 work light providing ultra-bright illumination, versatility, and convenience. There are three L.E.D. lighting modes: 360-degree lantern, 180 degree lantern, and flashlight mode. These versatile settings allow the user to select between lighting the entire work area or a specific task or work surface.

Features:
Three L.E.D. lighting modes: 360° lantern, 180° lantern or flashlight
360° lantern mode provides 620 lumens; 180° lantern mode provides 310 lumens; flashlight mode provides 90 lumens
Metal hang hook swivels 360° and folds away for added convenience
Weighs only 2.1 lbs. with battery (battery not included) for reduced operator fatigue
Rubberized soft grip provides increased comfort on the job
Specification:
Voltage: 14.4 or 18 v
Battery Type: Li-ion

See full description
Specifications for DML806 18V LED Flashlight (Body Only)
  • Battery Type
    Li-ion
  • Product Type
    LED Flashlight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome