Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Downlight Starscoop Circular LED IP20 20W White
By JCC
Order Code:
ZT5072999S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/downlight-starscoop-circular-led-ip20-20w-white/p/ZT5072999S
Add to quotation
View all LED Lamps & Bulbs
Description
JCC DOWNLIGHT STARSCOOP CIRCULAR LED IP20 20W WHITE Circular JC47441WH
Specifications
Specifications for Downlight Starscoop Circular LED IP20 20W White
Length
102mm
Width
119mm
Colour Temperature
4000 - 4000 K
Maximum Wattage
20W
Power Factor
0.9
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome