Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Downlight Surface LED Linear IP65 18W 107DEG
By JCC
Order Code:
ZT5067944S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/downlight-surface-led-linear-ip65-18w-107deg/p/ZT5067944S
Add to quotation
View all LED Lamps & Bulbs
Description
JCC DOWNLIGHT SURFACE LED LINEAR IP65 18W 107DEG Surface Fitting JC17003
Specifications
Specifications for Downlight Surface LED Linear IP65 18W 107DEG
Length
500mm
IP Rating
G38
Beam Angle
Thin-film
Width
60mm
Colour Temperature
3000 - 3000 K
Maximum Wattage
14.4W
Light Source Type
Digital-sat
Nominal Voltage
220 - 240V
Housing Colour
Normally open contact
Power Factor
0.94
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome