Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Downlight Surface LED Linear IP65 9W 110DEG
By JCC
Order Code:
ZT5067940S
£113.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
113.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/downlight-surface-led-linear-ip65-9w-110deg/p/ZT5067940S
Add to quotation
View all LED Lamps & Bulbs
Description
JCC DOWNLIGHT SURFACE LED LINEAR IP65 9W 110DEG Surface Fitting JC17005
Specifications
Specifications for Downlight Surface LED Linear IP65 9W 110DEG
Width
60mm
Beam Angle
Thin-film
Colour Temperature
3000 - 3000 K
Length
250mm
IP Rating
G38
Maximum Wattage
7.2W
Light Source Type
Digital-sat
Housing Colour
Normally open contact
Power Factor
0.92
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome