Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Downlight Surface LED Linear Recessed IP65 7W
By JCC
Order Code:
ZT5067910S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/downlight-surface-led-linear-recessed-ip65-7w/p/ZT5067910S
Add to quotation
View all LED Lamps & Bulbs
Description
JCC DOWNLIGHT SURFACE LED LINEAR RECESSED IP65 7W Surface Fitting JC17006
Specifications
Specifications for Downlight Surface LED Linear Recessed IP65 7W
Width
190mm
Length
50mm
IP Rating
G38
Colour Temperature
3000 - 3000 K
Housing Colour
Normally open contact
Maximum Wattage
4.3W
Nominal Voltage
220 - 240V
Power Factor
0.48
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome