Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Downlight Surface LED Linear Up IP65 18W 110DEG
By JCC
Order Code:
ZT5067939S
£133.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
133.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/downlight-surface-led-linear-up-ip65-18w-110deg/p/ZT5067939S
Add to quotation
View all LED Lamps & Bulbs
Description
JCC DOWNLIGHT SURFACE LED LINEAR UP IP65 18W 110DEG Surface Fitting JC17004
Specifications
Specifications for Downlight Surface LED Linear Up IP65 18W 110DEG
IP Rating
G38
Length
250mm
Colour Temperature
3000 - 3000 K
Width
60mm
Beam Angle
Thin-film
Power Factor
0.95
Housing Colour
Normally open contact
Light Source Type
Digital-sat
Nominal Voltage
220 - 240V
Maximum Wattage
14.7W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome