Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Downlight Surface LED Linear Up IP65 36W 107DEG
By JCC
Order Code:
ZT5067797S
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/downlight-surface-led-linear-up-ip65-36w-107deg/p/ZT5067797S
Add to quotation
View all LED Lamps & Bulbs
Description
JCC DOWNLIGHT SURFACE LED LINEAR UP IP65 36W 107DEG Surface Fitting JC17002
Specifications
Specifications for Downlight Surface LED Linear Up IP65 36W 107DEG
Width
60mm
Length
500mm
Colour Temperature
3000 - 3000 K
IP Rating
G38
Beam Angle
Thin-film
Power Factor
0.87
Maximum Wattage
19.6W
Housing Colour
Normally open contact
Nominal Voltage
220 - 240V
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome