Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Downlight V50 Retrofit 170mm LED Fire Rated IP65 7.5W White
By JCC
Order Code:
ZT5089915S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/downlight-v50-retrofit-170mm-led-fire-rated-ip65-7-5w-white/p/ZT5089915S
Add to quotation
View all LED Lamps & Bulbs
Description
JCC DOWNLIGHT V50 RETROFIT 170MM LED FIRE RATED IP65 7.5W WHITE Tilt CCT JC1017/WH
Specifications
Specifications for Downlight V50 Retrofit 170mm LED Fire Rated IP65 7.5W White
Colour Temperature
3000 - 4000 K
Nominal Voltage
30 - 44V
Outer Diameter
170mm
Maximum Wattage
6W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome