Dreamer Sleeping Aid (Grey/White)

Dreamer Sleeping Aid (Grey/White)

Order Code: ZT3422512S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.356%
10 +£38.7112%

Currently unavailable

Description

Dreamer is a sleeping aid with light. Developed in collaboration with the European Sleep Center.

Dreamer is a sleeping aid with light. Developed in collaboration with the European Sleep Center.

It offers two sleeping modes, both using red light (unlike other colours such as blue light - red light does not block the secretion of melatonin, the sleep hormon) .

Cardiac coherence (duration: 15 minutes) : Breathing exercises are known to facilitate relaxation and fight against stress. By acting favourably on your heart rate, these exercises naturally lead you to a sleep state. Inhale as the red light gets brighter and exhale as it dims. You will relax and be in good conditions to fall asleep.

Sunset (duration: 20 minutes) : Orange hues gradually evolve to a warm red to help you fall asleep softly.

Ambient light : you can use Dreamer to create a personalized light atmosphere in your bedroom (you can choose among 16 million of colours) , or to provide light at night time.

Touch sensitive interfaces make it very easy to use.
Dreamer is battery self-operated (rechargeable via USB - cable included) When fully charged, Dreamer's battery life is 8 sleep cycles (approximately 160 minutes)
Compact and convenient, you can bring it everywhere with you.BOX CONTENT

Dreamer + USB cable



CHARACTERISTICS

2 sleeping modes : cardiac coherence and sunset

Ambient light (16 million colours)

Touch sensitive interfaces

Rechargeable battery via USB

USB cable included



MAIN CHARACTERISTICS

Dreamer dimensions : 10x10x3, 5cm

Light power : 300 lumens - Li-ion polymer battery (3, 7V 500mAh 1, 85Wh)

See full description
Specifications for Dreamer Sleeping Aid (Grey/White)
  • Product Type
    Sleeping Aid
  • Colour
    Grey/White
  • Dimensions
    10x10x3.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome