Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Driver LED 15W 24V Plastic
By Collingwood Lighting
Order Code:
ZT5053534S
£15.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.49
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/driver-led-15w-24v-plastic/p/ZT5053534S
Add to quotation
View all LED Lamps & Bulbs
Description
Collingwood Lighting DRIVER LED 15W 24V PLASTIC 24V PS1524
Specifications
Specifications for Driver LED 15W 24V Plastic
Height
19mm
Width
355mm
Length
103mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome