Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Driver LED 24V Power Supply IP65 240W 24V
By Collingwood Lighting
Order Code:
ZT5072863S
£519.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
519.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/driver-led-24v-power-supply-ip65-240w-24v/p/ZT5072863S
Add to quotation
View all LED Lamps & Bulbs
Description
Collingwood Lighting DRIVER LED 24V POWER SUPPLY IP65 240W 24V 24V PSIP25024
Specifications
Specifications for Driver LED 24V Power Supply IP65 240W 24V
Height
36mm
Width
62mm
Length
220mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome