Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Driver LED DIM DALI IP66 200W 24V
By Collingwood Lighting
Order Code:
ZT5053500S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/driver-led-dim-dali-ip66-200w-24v/p/ZT5053500S
Add to quotation
View all LED Lamps & Bulbs
Description
Collingwood Lighting DRIVER LED DIM DALI IP66 200W 24V 24V PSDAL20024
Specifications
Specifications for Driver LED DIM DALI IP66 200W 24V
Width
80mm
Height
53mm
Length
255mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome