Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Driver LED IP66 60W 24V - 2500790603
By Collingwood Lighting
Order Code:
ZT5053414S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/driver-led-ip66-60w-24v-2500790603/p/ZT5053414S
Add to quotation
View all LED Lamps & Bulbs
Description
Collingwood Lighting DRIVER LED IP66 60W 24V 24V PSDIP6024
Specifications
Specifications for Driver LED IP66 60W 24V - 2500790603
Height
46mm
Width
70mm
Length
200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome