Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Driver LED IP67 150W 24V - 2500715858
By Collingwood Lighting
Order Code:
ZT5053553S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/driver-led-ip67-150w-24v-2500715858/p/ZT5053553S
Add to quotation
View all LED Lamps & Bulbs
Description
Collingwood Lighting DRIVER LED IP67 150W 24V 24V PSIP15024
Specifications
Specifications for Driver LED IP67 150W 24V - 2500715858
Length
190mm
Height
37mm
Width
62mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome