Ebba Led Recessed Spotlight Silver IP44

Order Code: ZT3317342S

£99.99 Inc VAT (20%)


Description

Ebba LED Recessed Spotlight Silver IP44 | Description: This fitting is an elegant spotlight with a beautiful effect. The diffuser is a combination of opal and clear PMMA, giving it a further dimension and adding positively to the look of the fitting. Ideal for mounting more than one together to create a twinkling effect. This is IP44 rated, making it suitable for a bathroom setting. The LED light keeps energy consumption down to a minimum. Class two. | Features: Finish: Silver, Material: PMMA, Aluminium, IP Rating: IP44, Height (cm) : 6.5, Depth (cm) : 6.5, Diameter (cm) : 7, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 304, Wattage (max) : 4, Weight (kg) : 0.3

See full description
Specifications for Ebba Led Recessed Spotlight Silver IP44
  • Diameter
    7cm
  • Product Type
    Recessed Spotlight
  • Weight
    0.3kg
  • Material
    PMMA, Aluminium
  • Lumens
    304
  • Lamp Type
    Integrated LED
  • Height
    6.5cm
  • Colour Temperature
    3000K
    3000
  • Maximum Wattage
    4
  • Finish/Colour
    Silver
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome