Eterna Table Lamp Round Tapered White, E27

Order Code: ZT3321534S

£229.99 Inc VAT (20%)


Description

Eterna Table Lamp Round Tapered White, E27 | Description: Sleek style and brilliant yet soft light are what the Eterna Round Metal and Tapered White Shade Wall Lamp offers. Topped with an elegant shade this wall lamp has a gleaming finish and sculpted arm atop a sturdy base making it perfect for use next to a sofa, chair, or bed for lovely illumination. | Features: Material: Steel, Material: Steel, Textile Screen, IP Rating: IP20, Height (cm) : 60, Width (cm) : 27, Length (cm) : 10.5, Lamp Type: E27, Weight (kg) : 1.03, Bulb Included: No, Wattage (max) : 15W

See full description
Specifications for Eterna Table Lamp Round Tapered White, E27
  • Product Type
    Table Lamp
  • Colour
    White
  • Length
    10.5cm
  • Lamp Type
    E27
  • Material
    Textile Screen
    Steel
  • Width
    27cm
  • IP Rating
    IP20
  • Height
    60cm
  • Bulb Included
    No
  • Weight
    1.03kg
  • Maximum Wattage
    15W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome