Festoon Lighting Outdoor String La with E27 Screw Warm White Led Bulbs - 20m

Order Code: ZT3291604S

£99.99 Inc VAT (20%)


Description

Illuminate your outdoor spaces in style with the 4lite Festoon Lighting Outdoor String Lamps. E27 lamps are spread over the total length, 10 for the 10m version and 20 for the 20m version - 1m distance between lamp. Comes complete with 10 or 20 E27 Warm White LED Lamps. Versatile built in hanging rings allows for multiple layout options. Outstanding durability with weather-proof materials for all year round use. 1m distance between lamps Wattage: 10m version: 20W/20m version: 30W Lumens Delivered: 160 CCT: 2700K Operating Temperature: -20 to 40 Input: 220-240V

See full description
Specifications for Festoon Lighting Outdoor String La with E27 Screw Warm White Led Bulbs - 20m
  • Product Type
    Festoon Lighting
  • Colour
    Warm White
  • Colour Temperature
    2700K
  • Voltage
    220-240V
  • Length
    10m
  • Lumens
    160
  • Number of Lamps
    10
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome