Fisherman 1 Light Floor Lamp Antique Brass and Glass, E27

Order Code: ZT3312361S

£139.99 Inc VAT (20%)


Description

Fisherman 1 Light Floor Lamp Antique Brass and Glass, E27 | Description: This collection is a very large range; offering a wide variety of many different fittings to suit all your needs. Whatever the size, shape or design of your room, you are sure to find the perfect fitting amongst the products. The fittings have a unique feel which is sure to influence the surroundings. The seeded clear glass shades add an extra detail while allowing the light to shine through and light up the room. This fitting is also available with a European plug; please contact us for details. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 161, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 5.2, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Fisherman 1 Light Floor Lamp Antique Brass and Glass, E27
  • Class
    2 (Double Insulated)
  • Bulb Included
    No
  • Product Type
    Floor Lamp
  • Finish/Colour
    Antique Brass
  • Height
    161cm
  • Number of Lights
    1
  • Weight
    5.2kg
  • IP Rating
    IP20
  • Maximum Wattage
    60W
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome