Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Floodlight LED Energy Save 10W Black
By Deta
Order Code:
ZT5077900S
£72.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/floodlight-led-energy-save-10w-black/p/ZT5077900S
Add to quotation
View all LED Lamps & Bulbs
Description
Deta FLOODLIGHT LED ENERGY SAVE 10W BLACK LED Wide Beam Lighting LEDX10FLBN
Specifications
Specifications for Floodlight LED Energy Save 10W Black
IP Rating
GY16
Length
150mm
Housing Material
E10
Beam Angle
Thin-film
Width
124mm
Colour Temperature
4000 - 4000 K
Light Source Type
Digital-sat
Maximum Wattage
10W
Housing Colour
Normally open contact
Voltage Type
Gilt
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome