Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Floodlight LED Energy Save 30W White
By Deta
Order Code:
ZT5077956S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/floodlight-led-energy-save-30w-white/p/ZT5077956S
Add to quotation
View all LED Lamps & Bulbs
Description
Deta FLOODLIGHT LED ENERGY SAVE 30W WHITE LED Wide Beam Lighting LEDX30FLWHN
Specifications
Specifications for Floodlight LED Energy Save 30W White
Width
244mm
IP Rating
GY16
Beam Angle
Thin-film
Length
157mm
Colour Temperature
4000 - 4000 K
Housing Material
E10
Housing Colour
L
Maximum Wattage
30W
Light Source Type
Digital-sat
Nominal Voltage
220 - 240V
Voltage Type
Gilt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome