Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Floodlight LED Energy Save PIR 20W Black
By Deta
Order Code:
ZT5078024S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/floodlight-led-energy-save-pir-20w-black/p/ZT5078024S
Add to quotation
View all LED Lamps & Bulbs
Description
Deta FLOODLIGHT LED ENERGY SAVE PIR 20W BLK LED Wide Beam Lighting LEDX20PIRBN
Specifications
Specifications for Floodlight LED Energy Save PIR 20W Black
Width
174mm
Length
164mm
Colour Temperature
4000 - 4000 K
Nominal Voltage
220 - 240V
Maximum Wattage
20W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome