Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Floodlight LED Energy Save PIR 20W White
By Deta
Order Code:
ZT5077961S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/floodlight-led-energy-save-pir-20w-white/p/ZT5077961S
Add to quotation
View all LED Lamps & Bulbs
Description
Deta FLOODLIGHT LED ENERGY SAVE PIR 20W WHI LED Wide Beam Lighting LEDX20PIRWHN
Specifications
Specifications for Floodlight LED Energy Save PIR 20W White
Width
174mm
Colour Temperature
4000 - 4000 K
Length
164mm
Nominal Voltage
220 - 240V
Maximum Wattage
20W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome