Frame Reading Light Wall Light Gold, E27

Order Code: ZT3320858S

£239.99 Inc VAT (20%)


Description

Frame Reading Light Wall Light Gold, E27 | Description: Enjoy an integrated and adjustable reading light as well as classic style with the Frame Gold and Black Shade Wall Lamp with Reading Light. Its gleaming finish, contemporary style, and fabric shade make this an easy piece to integrate into any decorating scheme. Perfect next to the bed or a favourite chair this lamp and reading light is a must-have. | Features: Material: Steel Body And Textile Screen, IP Rating: IP20, Height (cm) : 32, Width (cm) : 28, Length (cm) : 19, Lamp Type: E27, Weight (kg) : 1.54, Bulb Included: No, Wattage (max) : 15W, Material: Steel Body And Textile Screen, IP Rating: IP20, Height (cm) : 32, Width (cm) : 28, Length (cm) : 19, Lamp Type: E27, Weight (kg) : 1.54, Bulb Included: No, Wattage (max) : 15W

See full description
Specifications for Frame Reading Light Wall Light Gold, E27
  • Weight
    1.54kg
  • Width
    28cm
  • Maximum Wattage
    15W
  • Length
    19cm
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Bulb Included
    No
  • Colour
    Gold
  • Product Type
    Reading Light Wall Light
  • Height
    32cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome