Frame Reading Light Wall Light Nickel, E27

Order Code: ZT3320865S

£239.99 Inc VAT (20%)


Description

Frame Reading Light Wall Light Nickel, E27 | Description: Enjoy an integrated and adjustable reading light as well as classic style with the Frame Nickel and Black Shade Wall Lamp with Reading Light. Its gleaming finish, contemporary style, and fabric shade make this an easy piece to integrate into any decorating scheme. Perfect next to the bed or a favourite chair this lamp and reading light is a must-have. | Features: Material: Steel Body And Textile Screen, IP Rating: IP20, Height (cm) : 32, Width (cm) : 28, Length (cm) : 19, Lamp Type: E27, Weight (kg) : 1.54, Bulb Included: No, Wattage (max) : 15W, Material: Steel Body And Textile Screen, IP Rating: IP20, Height (cm) : 32, Width (cm) : 28, Length (cm) : 19, Lamp Type: E27, Weight (kg) : 1.54, Bulb Included: No, Wattage (max) : 15W

See full description
Specifications for Frame Reading Light Wall Light Nickel, E27
  • IP Rating
    IP20
  • Product Type
    Reading Light Wall Light
  • Width
    28cm
  • Weight
    1.54kg
  • Bulb Included
    No
  • Length
    19cm
  • Lamp Type
    E27
  • Height
    32cm
  • Maximum Wattage
    15W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome