Frame Wall Light with Shade Gold, E27

Order Code: ZT3320852S

£199.99 Inc VAT (20%)


Description

Frame Wall Light with Shade Gold, E27 | Description: Enjoy an integrated and adjustable reading light as well as classic style with the Frame Gold and Black Shade Wall Lamp. Its gleaming finish, contemporary style, and fabric shade make this an easy piece to integrate into any decorating scheme. Perfect next to the bed or a favourite chair this lamp is a must-have. | Features: Material: Steel Body, IP Rating: IP20, Height (cm) : 17.6, Width (cm) : 28, Length (cm) : 19, Lamp Type: E27, Weight (kg) : 1.26, Bulb Included: No, Wattage (max) : 15W, Material: Steel Body, IP Rating: IP20, Height (cm) : 17.6, Width (cm) : 28, Length (cm) : 19, Lamp Type: E27, Weight (kg) : 1.26, Bulb Included: No, Wattage (max) : 15W

See full description
Specifications for Frame Wall Light with Shade Gold, E27
  • Product Type
    Frame Wall Light
  • Lamp Type
    E27
  • Width
    28cm
  • Material
    Steel Body
  • IP Rating
    IP20
  • Colour
    Gold
  • Weight
    1.26kg
  • Height
    17.6cm
  • Length
    19cm
  • Bulb Included
    No
  • Maximum Wattage
    15W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome