Franklin Task Table Lamp, Antique Brass Plate

Order Code: ZT3312609S

£123.99 Inc VAT (20%)


Description

Franklin Task Table Lamp, Antique Brass Plate | Description: An authentic 'resto' style adjustable table light, finished in antique brass plate. Featuring an adjustable knuckle and accessible on/off switch, pair this table light with filament LED lamps for that perfect industrial style. The perfect addition for today's stylish homes to create that on trend bar, bistro look. | Features: Finish: Antique Brass, Material: Steel, IP Rating: IP20, Height: 46cm, Width: 15cm, Depth: 29cm, Lamp Type: E14, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 1.37, Wattage (max) : 7W LED, Switched: Toggle switch

See full description
Specifications for Franklin Task Table Lamp, Antique Brass Plate
  • Width
    15cm
  • Product Type
    Task Table Lamp
  • Material
    Steel
  • IP Rating
    IP20
  • Lamp Type
    E14
  • Finish/Colour
    Antique Brass
  • Bulb Included
    No
  • Weight
    1.37
  • Height
    46cm
  • Depth
    29cm
  • Switched
    Toggle switch
  • Maximum Wattage
    7W LED
  • No. of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome