Fuji Integrated Led Portable Lamp Outdoor Light Black, 2700K

Order Code: ZT3322114S

£279.99 Inc VAT (20%)


Description

Fuji Integrated LED Portable Lamp Outdoor Light Black, 2700K | Description: Light up the night in garden space with the Fuji Integrated LED Black Portable Outdoor Lamp. It's contemporary shape and brilliant light is perfect for placement anywhere you need illumination. It is crafted in durable aluminum with an opal white shade for softly diffuse light. | Features: Material: Aluminum, Material: Aluminum, Opal White, Shade, Lamp Type: INTEGRATED LED, Weight (kg) : 0.75, Bulb Included: No, Wattage (max) : 1, Wattage (max) : 5W, Kelvin: 2700K, Lumens: 90lm

See full description
Specifications for Fuji Integrated Led Portable Lamp Outdoor Light Black, 2700K
  • Lamp Type
    Integrated LED
  • Lumens
    90lm
  • Bulb Included
    No
  • Colour
    Black
  • Product Type
    Portable Outdoor Lamp
  • Colour Temperature
    2700K
  • Maximum Wattage
    5W
    1W
  • Weight
    0.75kg
  • Material
    Aluminum
    Opal White Shade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome