Gianna Wall Unglazed Ceramic & Gloss White Paint 1 Light Dimmable IP20 - E14

Order Code: ZT3314293S

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£60.718%


Description

Gianna Wall Unglazed Ceramic & Gloss White Paint 1 Light Dimmable IP20 - E14 | Description: A clean line curved ceramic wall light, diffuses light up and downwards for a modern hotel style look, finished in un-glazed white ceramic, an understated timeless design. | Features: Finish: Unglazed Ceramic & Gloss White Paint, Material: Plaster & Steel, IP Rating: IP20, Height (cm) : 13, Width (cm) : 31, Projection (cm) : 8.5, Lamp Type: E14, No. of Lamps: 1, Wattage: 40W, Bulb Included: No, Dimmable, Lumens (L) : 400, Weight (kg) : 0.78

See full description
Specifications for Gianna Wall Unglazed Ceramic & Gloss White Paint 1 Light Dimmable IP20 - E14
  • No. of Lamps
    1
  • Material
    Plaster & Steel
  • Height
    13cm
  • Dimmable
    Yes
  • Projection
    8.5cm
  • IP Rating
    IP20
  • Lumens
    400L
  • Width
    31cm
  • Lamp Type
    E14
  • Wattage
    40W
  • Bulb Included
    No
  • Weight
    0.78kg
  • Product Type
    Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome