Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
GU10 5W Dimmable 4000K Cool White
By Megaman
Order Code:
ZT1088188S
Qty of 10 for
£32.90
Inc VAT (20%)
£3.29 each
Quantity
Price
Discount
1 - 99
£3.29
0%
100 - 199
£3.16
4%
200 - 499
£3.03
8%
500 - 999
£2.90
12%
1000 +
£2.76
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Thu, 2nd Jan
In Stock
GBP
32.90
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/gu10-5w-dimmable-4000k-cool-white/p/ZT1088188S
Add to quotation
View all LED Lamps & Bulbs
Description
GU10 5w Dimmable 4000k Cool White
Tags:
#BulkDiscount
Specifications
Specifications for GU10 5W Dimmable 4000K Cool White
Wattage
5W
Colour Temperature
4000K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome