Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
GU10 Round Surface Mount Downlight Black
By JCC Lighting
Order Code:
ZT3589213S
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/gu10-round-surface-mount-downlight-black/p/ZT3589213S
Add to quotation
View all LED Lamps & Bulbs
Description
GU10 Round Surface Mount Downlight Black
Specifications
Specifications for GU10 Round Surface Mount Downlight Black
Shape
Round
Product Type
Downlight
Colour
Black
Mounting Type
Surface Mount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome