GU10 Single Spotlight - Matt Black 230V IP20 50W

Order Code: ZT3315235S

£24.99 Inc VAT (20%)


Description

GU10 Single Spotlight - Matt Black 230V IP20 50W | Description: Single IP20 GU10 spotlight in matt black finish, with adjustable directional head. Suitable for commercial and domestic use. Matching items and different colour options available. - Adjustable head 350° rotation, 90° tilt - Suitable for ceiling and wall mounting - Dimmable subject to lamp 50W max. GU10 (lamp not included) | Features: Finish: Matt Black, Material: Pressed steel, Projection: 12.5cm, Diameter: 5.4cm, Lamp Type: GU10, Bulb Included: No, Dimmable: Yes - Dimmable Bulbs Required, Weight: 50, Wattage (max) : 50W

See full description
Specifications for GU10 Single Spotlight - Matt Black 230V IP20 50W
  • Product Type
    GU10 Spotlight
  • IP Rating
    IP20
  • Lamp Type
    GU10
  • Projection
    12.5cm
  • Material
    Pressed steel
  • Maximum Wattage
    50W
  • Head Rotation
    350
  • Finish/Colour
    Matt Black
  • Diameter
    5.4cm
  • Weight
    50g
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome