Hal Complete Table Lamp, Antique Brass Plate

Order Code: ZT3311267S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£83.697%


Description

Hal Complete Table Lamp, Antique Brass Plate | Description: Antique brass finish has been applied to bring warmth and style to this industrial look table light. With adjustable heads and on/off toggle switch. Twin with E27 LED filament for that unique 'on trend' look. | Features: Finish: Antique Brass, Material: Steel, IP Rating: IP20, Height: 45.3cm, Width: 14cm, Depth: 16.5cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 0.97, Wattage (max) : 10W LED, Switched: Toggle switch

See full description
Specifications for Hal Complete Table Lamp, Antique Brass Plate
  • Finish/Colour
    Antique Brass
  • No. of Lamps
    1
  • Bulb Included
    No
  • Weight
    0.97
  • Height
    45.3cm
  • Material
    Steel
  • IP Rating
    IP20
  • Product Type
    Table Lamp
  • Depth
    16.5cm
  • Lamp Type
    E27
  • Width
    14cm
  • Switched
    Toggle switch
  • Maximum Wattage
    10W LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome